Shop All Compression and Die Springs
Zoro Select
Compress Spring, 7/8x0.026 In, PK5
Mfr # 1NCK5
Zoro # G0796485
product price: $4.19
/pk 5, $0.84/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.18 in
- Wire Dia. 0.026 in
- Compressed Length 0.391 in
Product Information
- Brand Zoro Select
- MFR # 1NCK5
- Zoro # G0796485
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.026 in |
Compressed Length | 0.391 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 12.5 lb/in |
Deflection @ Load | 0.33 in |
Finish | Plain |
Item | Compression Spring |
Load (Lbs.) | 4.12 lb |
Meets/Exceeds | ASTM A313 |
Wire Type | Round |
End Type | Closed and Ground |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 7/8 In, Outside Dia 0.180 In, Wire Type Round, Wire Dia 0.026 In, End Type Closed and Ground, Compressed Length 0.391 In, Load 4.12 Lbs, Deflection @ Load 0.33 In, Spring Rate 12.5 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE FOLDNG DR HDWR ST WHT36"" (N343-715)
- PROSOURCE Bolt J-Hook 1/4X2-5/16In Zinc (LR319)
- MATADOR Matador-Garage Door Insulation Kit, Designed for 7 Foot Tall Door up to 9 Feet Wide, Large (SGDIK001)
- MIDWEST FASTENER 1/4" x 5/8" x 2-1/4" Zinc Plated Steel S Hooks 25PK (52414)
- ZORO SELECT Compress Spring, 1 1/2 In L, PK12 (1NBV6)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD5)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCK9)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NBZ9)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCD6)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCP8)
- MIDWEST FASTENER 3/16" x 1-1/2" x .020" WG Steel Compression Springs 1 12PK (18502)
- Zoro Select Compression and Die Springs