Shop All Compression and Die Springs
Zoro Select
Compress Spring, 5/8x0.032 In, PK5
Mfr # 1NBZ2
Zoro # G0522986
product price: $3.49
/pk 5, $0.70/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.24 in
- Wire Dia. 0.032 in
- Compressed Length 0.273 in
Product Information
- Brand Zoro Select
- MFR # 1NBZ2
- Zoro # G0522986
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.273 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 28 lb/in |
Load (Lbs.) | 6.72 lb |
Wire Type | Round |
Meets/Exceeds | ASTM A228 |
End Type | Closed and Ground |
Item | Compression Spring |
Deflection @ Load | 0.24 in |
Finish | Plain |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 5/8 In, Outside Dia 0.240 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.273 In, Load 6.72 Lbs, Deflection @ Load 0.24 In, Spring Rate 28 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (913DKB-48)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK5)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 7in.W (713-36)
- LUCIDA SURFACES LUCIDA SURFACES, TruCore Silverbar 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (TC-806)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC5)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCY4)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCB9)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.850 (1NDL5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDE8)
- RAYMOND Inch Series Die Spring, PK5 (104212)
- Zoro Select Compression and Die Springs