Shop All Compression and Die Springs
Zoro Select
Compress Spring, 3/4x0.038 In, PK5
Mfr # 1NCJ2
Zoro # G2579245
original price:
$5.45
19% off
new price: $4.39
/pk 5, $0.88/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.038 in
- Compressed Length 0.39 in
Product Information
- Brand Zoro Select
- MFR # 1NCJ2
- Zoro # G2579245
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.39 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 38.32 lb/in |
Finish | Plain |
Load (Lbs.) | 8.81 lb |
Deflection @ Load | 0.23 in |
Item | Compression Spring |
End Type | Closed and Ground |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Outside Dia 0.240 In, Wire Type Round, Wire Dia 0.038 In, End Type Closed and Ground, Compressed Length 0.390 In, Load 8.81 Lbs, Deflection @ Load 0.23 In, Spring Rate 38.32 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB3286157)
- USA INDUSTRIALS Viton O-Ring, Dash 146, PK5 (ZUSAV70146)
- ZORO SELECT O-Ring, Viton, 23mm OD, PK25 (1RHT8)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (CL3320 NZD 626)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCN7)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCR5)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.85 (1NDL8)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.85 (1NDL3)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCW4)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- Zoro Select Compression and Die Springs