Shop All Compression and Die Springs
Zoro Select
Compress Spring, 3/4x0.026 In, PK5
Mfr # 1NBZ9
Zoro # G2291213
product price: $3.69
/pk 5, $0.74/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.36 in
- Wire Dia. 0.026 in
- Compressed Length 0.138 in
Product Information
- Brand Zoro Select
- MFR # 1NBZ9
- Zoro # G2291213
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.026 in |
Compressed Length | 0.138 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 6 lb/in |
Item | Compression Spring |
Deflection @ Load | 0.42 in |
Meets/Exceeds | ASTM A228 |
Load (Lbs.) | 2.52 lb |
Wire Type | Round |
Finish | Plain |
End Type | Closed and Ground |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 3/4 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.026 In, End Type Closed and Ground, Compressed Length 0.138 In, Load 2.52 Lbs, Deflection @ Load 0.42 In, Spring Rate 6 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 212, EPDM, 0.13 In., PK10 (5JJW5)
- EMTEK Flat Black Passage 5112MDCUS19 (5112MDCUS19)
- ZORO SELECT O-Ring, Dash 349, Buna N, 0.21 In., PK5 (U38801.018.0450)
- KABA Kaba: Simplex LL1021S-26D Pushbutton Lock LH LHR Schlage - Satin Chrome (KABA-LL1021S26D41)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCG2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ3)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDV5)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCB8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCX5)
- SPEC Compression Spring Music Wire, PK5, C03750301190M (C03750301190M)
- Zoro Select Compression and Die Springs