Shop All Compression and Die Springs
Zoro Select
Compress Spring, 2 1/2 In L, PK12
Mfr # 1NBW2
Zoro # G0622605
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Overall Length 2 1/2 in
- Outside Dia. 0.438 in
- Wire Dia. 0.048 in
Product Information
- Brand Zoro Select
- MFR # 1NBW2
- Zoro # G0622605
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.438 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate | 8.66 lb/in |
Item | Compression Spring |
Finish | zinc plated |
End Type | Closed |
Wire Type | Round |
Meets/Exceeds | ASTM A227 |
Description
Compression Spring, Utility, High Carbon Steel, Finish Zinc Plated, Overall Length 2 1/2 In, Outside Dia 0.438 In, Wire Type Round, Wire Dia 0.048 In, End Type Closed, Spring Rate 8.66 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Retractor, Red, 5 PK (6407005)
- ZORO SELECT Ext Spring, Cot, 2 3/4 OAL, 11/16 OD, PK6 (1NAR6)
- COMMAND Slate Key Rail, Plastic, Slate (HOM-18S-ES)
- RANDALL ALUMINUM TRACK FOR 3/4In. (6 FT A-8042)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU7)
- ZORO SELECT Compress Spring, 7/8x0.063 In, PK5 (1NCL4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.850 (1NDR1)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCB8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.600 (1NDE4)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx203mm (303932D)
- Zoro Select Compression and Die Springs