Shop All Compression and Die Springs
Zoro Select
Compress Spring, 2 1/2 In L, PK12
Mfr # 1NBW1
Zoro # G2482243
product price: $5.49
/pk 12, $0.46/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.25 in
- Wire Dia. 0.029 in
- Spring Rate 3.73 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBW1
- Zoro # G2482243
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.25 in |
Wire Dia. | 0.029 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate | 3.73 lb/in |
Finish | zinc plated |
Meets/Exceeds | ASTM A227 |
End Type | Closed |
Item | Compression Spring |
Wire Type | Round |
Description
Compression Spring, Utility, High Carbon Steel, Finish Zinc Plated, Overall Length 2 1/2 In, Outside Dia 0.250 In, Wire Type Round, Wire Dia 0.029 In, End Type Closed, Spring Rate 3.73 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 4 In, 1/4 In. Doors (EL414)
- ELMDOR Dry Wall Access Door, 14x24, Prime Coat W/ Screwdriver Lock (DW14X24PC-SDL)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch Lock (W38-1500-C)
- DTC 20in Soft-close Full Extension Zinc Side Mount Ball Bearing Drawer Slide - 100 Lbs Weight Rating (4587120H)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV1)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCY2)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCY4)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCR2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.600 (1NCZ6)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060090)
- Zoro Select Compression and Die Springs