Shop All Compression and Die Springs
Zoro Select
Compress Spring, 13/16x0.038 In, PK5
Mfr # 1NCA8
Zoro # G1880164
product price: $3.25
/pk 5, $0.65/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.36 in
- Wire Dia. 0.038 in
- Compressed Length 0.201 in
Product Information
- Brand Zoro Select
- MFR # 1NCA8
- Zoro # G1880164
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 13/16 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.201 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 19 lb/in |
Item | Compression Spring |
Deflection @ Load | 0.39 in |
Wire Type | Round |
Finish | Plain |
Meets/Exceeds | ASTM A228 |
Load (Lbs.) | 7.41 lb |
End Type | Closed and Ground |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 13/16 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.038 In, End Type Closed and Ground, Compressed Length 0.201 In, Load 7.41 Lbs, Deflection @ Load 0.39 In, Spring Rate 19 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Oil Rubbed Bronze Strike 8KS2613 (887838278302)
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- ZORO SELECT O-Ring, EPDM, Dash 21, 15/16, 1.066, PK50 (U38869.006.0093)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY8)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCE1)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, Pk5 (1NCD1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.600 (1NCZ6)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDB6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.600 (1NCZ1)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C03000301250S)
- Zoro Select Compression and Die Springs