Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1/2x0.022 In, PK5
Mfr # 1NCG6
Zoro # G3240894
product price: $4.79
/pk 5, $0.96/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.12 in
- Wire Dia. 0.022 in
- Compressed Length 0.309 in
Product Information
- Brand Zoro Select
- MFR # 1NCG6
- Zoro # G3240894
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 0.12 in |
Wire Dia. | 0.022 in |
Compressed Length | 0.309 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 25.82 lb/in |
Meets/Exceeds | ASTM A313 |
Load (Lbs.) | 3.62 lb |
Item | Compression Spring |
Finish | Plain |
Deflection @ Load | 0.14 in |
Wire Type | Round |
End Type | Closed and Ground |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In, Outside Dia 0.120 In, Wire Type Round, Wire Dia 0.022 In, End Type Closed and Ground, Compressed Length 0.309 In, Load 3.62 Lbs, Deflection @ Load 0.14 In, Spring Rate 25.82 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less C (ALX53L SAT 619)
- ZORO SELECT O-Ring, Dash 144, Viton, 0.1 In., PK10 (U38871.009.0250)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- HARDWARE RESOURCES 20"Hvy Dty Dura Close EZ Open Soft-close 100lb Full Extension Side Mnt Ball Bearing Slides (303-300-20-R)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDP2)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCF7)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCP9)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, Pk5 (1NCD1)
- ZORO SELECT Compress Spring, 7/8x0.063 In, PK5 (1NCL4)
- RAYMOND Die Spring, Med Duty, 0.375x1-1/2 In, PK10 (103106)
- Zoro Select Compression and Die Springs