Shop All Compression and Die Springs
Zoro Select
Compress Spring, 11/16x0.032 In, PK5
Mfr # 1NBZ4
Zoro # G2439017
product price: $3.79
/pk 5, $0.76/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.3 in
- Wire Dia. 0.032 in
- Compressed Length 0.241 in
Product Information
- Brand Zoro Select
- MFR # 1NBZ4
- Zoro # G2439017
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 11/16 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.241 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 16 lb/in |
End Type | Closed and Ground |
Item | Compression Spring |
Wire Type | Round |
Deflection @ Load | 0.37 in |
Finish | Plain |
Load (Lbs.) | 5.92 lb |
Meets/Exceeds | ASTM A228 |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 11/16 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.241 In, Load 5.92 Lbs, Deflection @ Load 0.37 In, Spring Rate 16 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Exit Device Trim Leverset, Entrance, Satin Chrome (MESC600A-26D)
- EKENA MILLWORK 3 1/2"W x 12"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X12X12TRUF)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Chrome, Clips/Fasteners (95R.26D)
- STERLING SEAL & SUPPLY 112 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL112X250)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCW6)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCC9)
- ZORO SELECT Compress Spring, 7/8x0.063 In, PK5 (1NCL4)
- ZORO SELECT Compress Spring, 1 1/4 In L, PK12 (1NBV4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDR7)
- SPEC Compression Spring Music Wire, PK15 (C04800351250M)
- Zoro Select Compression and Die Springs