Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/4x0.072 In, PK5
Mfr # 1NCN6
Zoro # G2739755
product price: $7.15
/pk 5, $1.43/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.72 in
- Wire Dia. 0.072 in
- Compressed Length 0.47 in
Product Information
- Brand Zoro Select
- MFR # 1NCN6
- Zoro # G2739755
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.072 in |
Compressed Length | 0.47 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 27.49 lb/in |
End Type | Closed and Ground |
Finish | Plain |
Wire Type | Round |
Load (Lbs.) | 18.97 lb |
Deflection @ Load | 0.69 in |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/4 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.072 In, End Type Closed and Ground, Compressed Length 0.470 In, Load 18.97 Lbs, Deflection @ Load 0.69 In, Spring Rate 27.49 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Passage 8100EUS10B (8100EUS10B)
- SPEC Compression Spring, Stainless Steel, PK10, C07200633000S (C07200633000S)
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center, 10PK (P2144-MB-10B)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT5)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCP9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/4x0.420 (1NCV9)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCG2)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW2)
- ZORO SELECT Compress Spring, 11/16x0.032 In, PK5 (1NBZ4)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX1)
- Zoro Select Compression and Die Springs