Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/4x0.072 In, PK5
Mfr # 1NCN3
Zoro # G2806291
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.6 in
- Wire Dia. 0.072 in
- Compressed Length 0.596 in
Product Information
- Brand Zoro Select
- MFR # 1NCN3
- Zoro # G2806291
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.072 in |
Compressed Length | 0.596 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 37.49 lb/in |
Item | Compression Spring |
Wire Type | Round |
Deflection @ Load | 0.68 in |
Load (Lbs.) | 25.49 lb |
End Type | Closed and Ground |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/4 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.072 In, End Type Closed and Ground, Compressed Length 0.596 In, Load 25.49 Lbs, Deflection @ Load 0.68 In, Spring Rate 37.49 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Secure, Cylin. Lock (8300-LBM)
- M-D Edging Stair Fltd 72 In Pewter (43880)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-120)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (424E-48)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT1)
- ZORO SELECT Compress Spring, 1x0.026 In, PK5 (1NCC6)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCP9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDD3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ1)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT3)
- RAYMOND Die Spring, Red, Overall 1" L, PK10 (ASM008025)
- Zoro Select Compression and Die Springs