Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/4x0.072 In, Pk5
Mfr # 1NCC9
Zoro # G2246964
product price: $4.35
/pk 5, $0.87/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.6 in
- Wire Dia. 0.072 in
- Compressed Length 0.596 in
Product Information
- Brand Zoro Select
- MFR # 1NCC9
- Zoro # G2246964
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.072 in |
Compressed Length | 0.596 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 45 lb/in |
Finish | Plain |
Item | Compression Spring |
Wire Type | Round |
Load (Lbs.) | 30.6 lb |
Deflection @ Load | 0.68 in |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A228 |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/4 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.072 In, End Type Closed and Ground, Compressed Length 0.596 In, Load 30.6 Lbs, Deflection @ Load 0.68 In, Spring Rate 45 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2)
- DELTANA Flush Bolt, Heavy Duty Black 7" (7FBR19)
- ZORO SELECT Door Viewer Cover, 9/16" Hole Dia., PR (19-5002PB)
- ZORO SELECT Compress Spring, 3/4x0.072 In, PK5 (1NCA1)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCF7)
- ZORO SELECT Compress Spring, 1/2x0.032 In, PK5 (1NCG9)
- ZORO SELECT Compress Spring, SS, 1x0.026 In, PK5 (1NCL9)
- ZORO SELECT CompressSpring, Precision, 1 3/4, PK5 (1NCR9)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX3)
- ZORO SELECT Compress Spring, 5/8x0.032 In, PK5 (1NCH5)
- Zoro Select Compression and Die Springs