Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.055 In, PK5
Mfr # 1NCP9
Zoro # G2946106
product price: $4.25
/pk 5, $0.85/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Overall Length 1 1/2 in
- Outside Dia. 0.42 in
- Wire Dia. 0.055 in
Product Information
- Brand Zoro Select
- MFR # 1NCP9
- Zoro # G2946106
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.42 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.661 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 23.32 lb/in |
Load (Lbs.) | 14.93 lb |
Wire Type | Round |
Deflection @ Load | 0.64 in |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A313 |
Finish | Plain |
Item | Compression Spring |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.420 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.661 In, Load 14.93 Lbs, Deflection @ Load 0.64 In, Spring Rate 23.32 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Clutch Sub-Assembly, Simplex (20143000001)
- DON-JO 6" x 24" Kick Plate (J102630624)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-310-628-00)
- AMERIMAX HOME PRODUCTS 5x10' Brown Gutter (M1573)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL5)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- ZORO SELECT Compress Spring, 3/4x0.016 In, PK5 (1NCJ1)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD7)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.600 (1NCZ6)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.975 (1NDR3)
- Zoro Select Compression and Die Springs