Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.045 In, PK5
Mfr # 1NCF3
Zoro # G0820951
original price:
$4.09
9% off
new price: $3.69
/pk 5, $0.74/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.6 in
- Wire Dia. 0.045 in
- Compressed Length 0.35 in
Product Information
- Brand Zoro Select
- MFR # 1NCF3
- Zoro # G0820951
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.35 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 6.5 lb/in |
Meets/Exceeds | ASTM A228 |
Load (Lbs.) | 7.22 lb |
End Type | Closed and Ground |
Finish | Plain |
Wire Type | Round |
Item | Compression Spring |
Deflection @ Load | 1.11 in |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.045 In, End Type Closed and Ground, Compressed Length 0.350 In, Load 7.22 Lbs, Deflection @ Load 1.11 In, Spring Rate 6.5 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, Buna N, 1050 Pcs, 12 Szs (1RGZ5)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Oil Rubbed Bronze (SDP25U10B)
- GLIDERITE HARDWARE 3 in. Center to Center Antique Brass Braided Cabinet Pull, 25PK (83063-AB-25)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/8" Thick, #150 (BULK-FG-66)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.72 (1NDE6)
- ZORO SELECT Compress Spring, 3/4x0.016 In, PK5 (1NCJ1)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV9)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCJ5)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCG2)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCL3)
- RAYMOND Inch Series Die Spring, PK3 (105606)
- Zoro Select Compression and Die Springs