Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.042 In, PK5
Mfr # 1NCN8
Zoro # G0780787
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.042 in
- Compressed Length 0.905 in
Product Information
- Brand Zoro Select
- MFR # 1NCN8
- Zoro # G0780787
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.042 in |
Compressed Length | 0.905 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 25.82 lb/in |
Load (Lbs.) | 11.62 lb |
Item | Compression Spring |
Finish | Plain |
End Type | Closed and Ground |
Deflection @ Load | 0.45 in |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.240 In, Wire Type Round, Wire Dia 0.042 In, End Type Closed and Ground, Compressed Length 0.905 In, Load 11.62 Lbs, Deflection @ Load 0.45 In, Spring Rate 25.82 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Door Closer, Aluminum (DC100018)
- PRIMELINE TOOLS Sliding Glass Door Bumper, 2-5/8 in., Heavy Duty Rubber, Black (2 Pack) (MP1569)
- PEMKO Saddle Threshold, 3 ft. L, Fits 48 in. W (171 A X 48" SS/MS&ES10)
- SPEC Compression Spring, Stainless Steel, PK10, C11001252500S (C11001252500S)
- ZORO SELECT Compress Spring, 3/4x0.038 In, PK5 (1NCJ2)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCY2)
- ZORO SELECT Compress Spring, 13/16x0.045 In, PK5 (1NCK4)
- ZORO SELECT Compress Spring, 1x0.026 In, PK5 (1NCC6)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV9)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW1)
- RAYMOND Die Spring, Medium Duty, 1-1/2x6In (103724)
- Zoro Select Compression and Die Springs