Shop All Pressure Gauges
Zoro Select
Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 18C743
Zoro # G4740224
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Mechanical Contractors/HVAC
- Accuracy +/-1.0%
Product Information
- Brand Zoro Select
- MFR # 18C743
- Zoro # G4740224
- UPC # 190735393277
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Description
Industrial Compound Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 4 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL K-Type Thermocouple (49-77-2002)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. Pack of 12 (R7950/12)
- DURO Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black (6.2022213E7)
- ASHCROFT 3In 1/2In 6In 30-130F Npt Bimetal Thermometer (30EI60L060)
- ZORO SELECT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (18C742)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (18C741)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK2)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Plastic, Black (4FLP8)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF7)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML6)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled (15-910-160-psi/kPa)
- Zoro Select Pressure Gauges