Shop All Liquid In Glass Thermometers
Zoro Select
Compact Thermometer, 30 to 240 F, Back
Mfr # 4PRU7
Zoro # G1626721
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in NPT
- Fill Non Toxic Blue Liquid
- Accuracy +/-1%
- Scale Color White with Black Markings
- Case Material Valox
Product Information
- Brand Zoro Select
- MFR # 4PRU7
- Zoro # G1626721
- UPC # 190735518793
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Connection Size | 1/2 in NPT |
Stem Length | 2 in |
Insertion Length | 1 3/8 in |
Stem Dia. | 0.5 in |
Thermometer Thread Size | 1/2 in |
Thermowell Thread Size | 1/2 in |
Scale Length | 6 in |
Description
Compact Industrial Thermometer, 30 Degrees to 240 Degrees F/0 Degrees to 120 Degrees C, 1/2 in MNPT Thermometer x 1/2 in MNPT Thermowell, Back, 6 in Scale Length, Thermowell Material Brass, Shank Type Straight, Blue, 2 Degrees F/2 Degrees C Graduations, Liquid-in-Glass
Restrictions
- Hazardous material
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-204F (102D-204F)
- ACURITE Post Mtd Rain Gauge/Thermometer (02345A3)
- ASHCROFT Pressure Transducer, -5 to 0 to 5 In WC (CX8MB2425IWL)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFY5)
- ZORO SELECT Analog Pocket Liquid In Glass Thermometer, 0 Degrees to 220 Degrees F, Length: 6 1/4 in (6DKD0)
- ZORO SELECT Industrial Thermometer, 30 to 180 F, Accuracy: +/-1% (4LZN9)
- ZORO SELECT Industrial Thermometer, 0 to 120 F, Case Color: Black (4LZN7)
- ZORO SELECT Industrial Thermometer, 30 to 300 F (4PRT4)
- ZORO SELECT Compact Thermometer, 20 to 180 F, Lower (4PRT9)
- ZORO SELECT Compact Thermometer, 50 to 400 F, Back (4PRU9)
- ENVIRO-SAFE Analog Pocket Liquid In Glass Thermometer, 0 Degrees to 220 Degrees F (B60570-1500)
- Zoro Select Liquid In Glass Thermometers