Shop All Common Nails
Zoro Select
Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 12 1/2 ga, 1430 PK
Mfr # 11850606
Zoro # G010022587
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Steel
- Gauge 12 1/2 ga
- Shank Type Smooth
Product Information
- Brand Zoro Select
- MFR # 11850606
- Zoro # G010022587
- UPC # 726047118019
- Country of Origin Canada
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Head Diameter | 3/20 in |
Shank Diameter | 0.099 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Gauge | 12 1/2 ga |
Shank Type | Smooth |
Head Type | Countersunk |
Application | Casing |
Product Type | Casing Nails |
Manufacturer Location | Made in USA* |
Point Type | Diamond |
Description
Nails, Length 2 in, Gauge 12 1/2 ga, Shank Diameter 0.099 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Countersink, Head Diameter 3/20 in, Penny Size 6D, Point Type Diamond, Application Casing, Product Type Casing Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 1430
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, M42-4.50, 95 mm Shank, 73 mm ID, Steel, Plain (M42)
- 80/20 Shoulder Screw, M8 x 1.25 Thr Sz, Steel (40-3500)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U04035.112.0001)
- PRECISION BRAND Roll Pin Assortment, 300 pcs. (12925)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 840 PK (4NER8)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga, 840 PK (4NEP2)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Plain Finish, 12 1/2 ga, 232 PK (13011006)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 220 PK (4NET3)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish, 12.50 ga, 292 PK (4NER1)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Plain Finish, 12 1/2 ga, 1160 PK (13050606)
- VORTEX S207A-5 5 lbs. 2.5 in. 8D Ring Shank Box Nail (VO592287)
- Zoro Select Common Nails