Shop All Black Pipe Fittings
Zoro Select
Combination Wye, Cast Iron, 6 x 6 x 4 in
Mfr # 221722
Zoro # G600722064
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Standards ASTM A888
- Max. Steam Pressure 0
- Bend Nominal Dimensions 11 x 1 15/16 x 9 1/4
Product Information
- Brand Zoro Select
- MFR # 221722
- Zoro # G600722064
- UPC # 810074081528
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Bend Nominal Dimensions | 11 x 1 15/16 x 9 1/4 |
Fitting Side A Outside Diameter | 6 5/16 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side C Nominal Pipe Size | 4 in |
Overall Length | 11 3/16 in |
Fitting Side B Outside Diameter | 6 5/16 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT, Bronze (148 2)
- RINNAI Rain Cap Flue Terminal 4 (790097)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288A-3/4)
- KOHLER Memoirs Comfort Height Elongated B (4380-0)
- ZORO SELECT 3" Black Forged Steel Half Coupling Class 3000 (1MNC4)
- ZORO SELECT 2" Malleable Iron Coupling Class 150 (5P557)
- ZORO SELECT Black Nipple, Welded, 1/4x3 (793MT0)
- ZORO SELECT 1" x 1/4" x 1" Malleable Iron Reducing Tee Class 150 (0810041806)
- ZORO SELECT Pipe, For Air, Aluminum (ZUSA-PF-15041)
- ZORO SELECT Pipe Flange, Steel, Threaded, Class 300 (BULK-PF-491)
- ANVIL Union, Forged Steel, 1/2", FNPT, Class 6000 (0361520802)
- Zoro Select Fittings