Shop All Black Pipe Fittings
Zoro Select
Combination Wye, Cast Iron, 4 x 4 x 2 in
Mfr # 221704
Zoro # G900722436
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Standards ASTM A888
- Max. Steam Pressure 0
- Finish/Coating Black Asphalt
Product Information
- Brand Zoro Select
- MFR # 221704
- Zoro # G900722436
- UPC # 810074081436
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Bend Nominal Dimensions | 7 1/4 x 1 x 5 5/8 |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Overall Length | 6 5/8 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" FNPT Carbon Steel Fire Safe Ball Valve Inline (73A10624)
- DURAVIT DuraStyle Basic Toilet Seat White (0025290000)
- ZORO SELECT 5" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL320)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester (KE10K2S)
- ZORO SELECT 2" Male NPT Carbon Steel Bull Plug, Round Head (0338198351)
- ZORO SELECT 3/8" x 1/8" Black Forged Steel Bushing Class 3000 (1MNJ4)
- ZORO SELECT 1/4" Malleable Iron Tee (4316002750)
- ZORO SELECT 3/4" Female NPT x Female NPT Forged Carbon Steel Pipe Union, High Pressure Class 3000 (SUA-S1D9A)
- ZORO SELECT 1/4" Steel Magnetic Square Head Plug Class 150 (4026011)
- ZORO SELECT 1/4" Steel Merchant Coupling Class 150 (71101)
- ANVIL 2-1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032802)
- Zoro Select Fittings