Shop All Column Protectors
Zoro Select
Column Protectr, Fits 6 in., HDPE, Rd
Mfr # 17246RED
Zoro # G8796112
product price: $183.00
/ea
Free Shipping & Returns
$183.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Fits Column Shape Round or Square
- Overall Height 24 in
- Fits Column Size 6 in
- Overall Width 24 in
Product Information
- Brand Zoro Select
- MFR # 17246RED
- Zoro # G8796112
- UPC # 484410043176
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 24 in |
Fits Column Size | 6 in |
Overall Width | 24 in |
Details
Material | HDPE |
Fits Column Shape | Round or Square |
Color | Red |
Includes | (2) Black Nylon Straps |
Column Protector Material | High Density Polyethylene |
Installation Method | (2) Key Lock Halves - Strap Together |
Item | Column Protector |
Overall Thickness | 9 in |
Description
Column Protector, Fits Column Size 6 in, Fits Column Shape Round or Square, Overall Height 24 in, Color Red, Overall Thickness 9 in, Overall Width 24 in, Installation Method (2) Key Lock Halves - Strap Together, Column Protector Material High Density Polyethylene, Includes (2) Black Nylon Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A4824B)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 4 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R121X52)
- RUBBERMAID COMMERCIAL Complete Gear, Rack Replacement (FG7575L8BLA)
- TEUFELBERGER 1/2 in. x 150 ft. HiVee Orange-White Safety Blue Rope (HV-150-NS)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, I-Beam (V-PAD-I-66-Y)
- ZORO SELECT Column Protector, Blck, 72inH, 10inW, I-Beam (V-PAD-I-64)
- ZORO SELECT Column Protector, For 6 In Column, Yellow (1706)
- ZORO SELECT Column Protector, Yllw, 36inH, 13inW, I-Beam (V-PAD-I-37-Y)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Yllw (17246)
- Zoro Select Warehouse Safety Guards & Protectors