Shop All Column Protectors
Zoro Select
Column Protector, Yllw, 72inH, 14inW, I-Beam
Mfr # V-PAD-I-68-Y
Zoro # G2391877
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape I-Beam
- Overall Height 72 in
- Fits Column Size 8 in
- Overall Width 14 in
Product Information
- Brand Zoro Select
- MFR # V-PAD-I-68-Y
- Zoro # G2391877
- UPC # 691215115391
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 72 in |
Fits Column Size | 8 in |
Overall Width | 14 in |
Details
Material | Vinyl |
Fits Column Shape | I-Beam |
Color | Yellow |
Includes | Nylon Ropes, Brass Grommets |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 3 1/2 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 8 in, Fits Column Shape I-Beam, Overall Height 72 in, Color Yellow, Overall Thickness 3 1/2 in, Overall Width 14 in, Column Protector Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 80, 9/32 Size, 10 ft., 3500 lb. (5WRP7)
- PEERLESS CHAIN 9/32-5/16 V10 EYESLHKW/LAT, UPC, 8417200 (8417200)
- EXTREME MAX Extreme Max 3005.3464 Sliding Dock Ladder - 5-Step (3005.3464)
- DAYTON Push Button Assembly (EW-20)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, I-Beam (V-PAD-I-66-Y)
- ZORO SELECT Column Protector, Yllw, 72inH, 16inW, I-Beam (V-PAD-I-610-Y)
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- ZORO SELECT Column Protector, For 6 In Column, Yellow (1706)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- ZORO SELECT Column Protector, For 8 In Column, Yellow (1708)
- ULTRATECH UltraTech 1521 Ultra- I-Beam Protector®, 8 1/2"-L x 7 1/2"-W x 36"-H (1521)
- Zoro Select Warehouse Safety Guards & Protectors