Shop All Column Protectors
Zoro Select
Column Protector, Yllw, 36inH, 13inW, I-Beam
Mfr # V-PAD-I-37-Y
Zoro # G2391536
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape I-Beam
- Overall Height 36 in
- Fits Column Size 7 in
- Overall Width 13 in
Product Information
- Brand Zoro Select
- MFR # V-PAD-I-37-Y
- Zoro # G2391536
- UPC # 691215115568
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 36 in |
Fits Column Size | 7 in |
Overall Width | 13 in |
Details
Material | Vinyl |
Fits Column Shape | I-Beam |
Color | Yellow |
Includes | Nylon Ropes, Brass Grommets |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 3 1/2 in |
Description
Column Protector, Fits Column Size 7 in, Fits Column Shape I-Beam, Overall Height 36 in, Color Yellow, Overall Thickness 3 1/2 in, Overall Width 13 in, Column Protector Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Adjustable Bungee Strap, Hook Type, 36" (BBSS36NBL)
- BAUER LADDER 4 ft Aluminum Stepladder (20004)
- ZORO SELECT Rgd Plate Caster, Rubber, 2 in., 110 lb. (BPXA-VPA 50G)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 15ft. Load Chain, 3000 lb. Load Capacity, 15 ft Hoist Lift (OZIND150-15LH)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, Square (V-PAD-S-66-Y)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, I-Beam (V-PAD-I-36-Y)
- ZORO SELECT Column Protector, For 8 In Column, Grn (1708LM)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Yllw (17246)
- ZORO SELECT Column Protector, Blck, 72inH, 10inW, I-Beam (V-PAD-I-64)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- Zoro Select Warehouse Safety Guards & Protectors