Shop All Column Protectors
Zoro Select
Column Protector, Blck, 72inH, 10inW, I-Beam
Mfr # V-PAD-I-64
Zoro # G2391965
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape I-Beam
- Overall Height 72 in
- Fits Column Size 4 in
- Overall Width 10 in
Product Information
- Brand Zoro Select
- MFR # V-PAD-I-64
- Zoro # G2391965
- UPC # 691215100403
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 72 in |
Fits Column Size | 4 in |
Overall Width | 10 in |
Details
Material | Vinyl |
Fits Column Shape | I-Beam |
Color | Black |
Includes | Nylon Ropes, Brass Grommets |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 3 1/2 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 4 in, Fits Column Shape I-Beam, Overall Height 72 in, Color Black, Overall Thickness 3 1/2 in, Overall Width 10 in, Column Protector Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- ERICKSON 1.5"X8Ft 2000 lb w/Blk Flat Hook & Swivel Snap Hk Orange Strap (05715)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- ZORO SELECT Caster Wheel, 500 lb., 6" Wheel Dia. (416P24)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Yllw (172412)
- ZORO SELECT Column Protector, Yllw, 72inH, 14inW, I-Beam (V-PAD-I-68-Y)
- ZORO SELECT Column Protector, For 6 In Column, Yellow (1706)
- ZORO SELECT Column Protector, For 4 to 6 In Column, Y (1704)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, I-Beam (V-PAD-I-36-Y)
- ZORO SELECT Column Protector, For 8 In Column, Yellow (1708)
- GLOBAL INDUSTRIAL 42H x 24W Column Protector, 10 Column Opening, Yellow (708164YL)
- Zoro Select Warehouse Safety Guards & Protectors