Shop All Drum Accessories
Zoro Select
Color Code Drum Ring, Gloss Finish, Yellow
Mfr # 207009
Zoro # G1965311
original price:
$4.75
9% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HDPE
- Height 0.9 in
- For Use With Oil Safe Containers
- Overall Height 0.9 in
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 207009
- Zoro # G1965311
- UPC # 810733012962
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 0.9 in |
Overall Height | 0.9 in |
Details
Item | Color Coded Drum Ring |
Type | HDPE |
For Use With | Oil Safe Containers |
Color | Yellow |
Resistance Properties | Antistatic, UV Resistant |
Ring Material | HDPE |
Description
Color Coded Drum Ring, Color Yellow, For Use With Oil Safe Containers, Resistance Properties Antistatic, UV Resistant, Overall Height 0.9 in, Ring Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Red Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000RD)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, Blue, 10 7/8 in L (QUS245BL)
- EZTUBE Side Track Aluminum Extrusion Silver, 48in L x 2in W x 1in H (100-105 4)
- JUSTRITE drum plug wrench brass (8805)
- ZORO SELECT Adjustable Safety Faucet, Self-Closing (08910)
- ZORO SELECT Drum Tap, 2 In, Polypropylene (TAP-3)
- ZORO SELECT Insulated Cover, 41 x 45 x 48 In. (DQ4275)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GMCP200)
- ZORO SELECT Drum Plug, Vise Grip, 3/4 In., Steel, PK10 (GVGRS750)
- ZORO SELECT Bond Wire, 3 ft. (08503)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- Zoro Select Drum Accessories