Shop All Disposable Suits & Coveralls
Zoro Select
Collared Disposable Coveralls, M, 25 PK, White, SMS, Zipper
Mfr # CVL-SMS-E-MED
Zoro # G4642215
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Level of Protection Dry Particulate
- Standards ANSI
- Disposable Clothing Size M
- Coverall Style Collared Coverall
Product Information
- Brand Zoro Select
- MFR # CVL-SMS-E-MED
- Zoro # G4642215
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Disposable Clothing Size | M |
Fits Chest Size | 50 in |
Fits Waist Size | 44 in |
Named Size | M |
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, (80SMP97-8H)
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDAL-BLU-38ST-KD6)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2530C)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- ZORO SELECT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS/Spunbonded Polypropylene, Zipper (19125B 3X)
- ZORO SELECT Collared Disposable Coveralls, 3XL, 25 PK, White, Spunbonded Polypropylene, Zipper (18120 3X)
- VIROGUARD Hooded Chemical Resistant Coveralls, 5XL, 25 PK, Blue, Microporous Laminate, Zipper (2404-5XL)
- MICROCHEM Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-06)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH5X000600)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-3XL)
- Zoro Select Workwear and Protective Clothing