Shop All Crowd Control Post & Ropes
Zoro Select
Collapsible Barrier, 48 In. H
Mfr # 22NY03
Zoro # G5320341
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Overall Length 136 in
- Material Aluminum
- Construction Aluminum Powder Coated
- Overall Height 48 in
Product Information
- Brand Zoro Select
- MFR # 22NY03
- Zoro # G5320341
- UPC # 190735428597
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 136 in |
Overall Height | 48 in |
Overall Width | 136 in |
Collapsed Height | 48 in |
Retracted Length | 15 in |
Manufacturer Warranty Length | 2 yr |
Expanded Length | 11 1/3 ft |
Collapsed Length | 15 in |
Collapsed Width | 1 1/2 in |
Details
Item | Collapsible Barricade |
Color | Black/Yellow |
Material | Aluminum |
Construction | Aluminum Powder Coated |
Type | Expanding |
Finish | Powder Coated |
ADA Compliance | No |
Includes | Stationary Foot |
Weight | 30 lb |
Legend | No Legend |
Reflectivity | Non-Reflective |
Extension Option | Accordion |
Portability | Stationary |
Legend Color | Black/Yellow |
Pattern | No Pattern |
Description
Collapsible Barricade, Includes Stationary Foot, Overall Height 48 in, Overall Width 136 in, Legend No Legend, Color Black/Yellow, Material Aluminum, Expanded Length 11 1/3 ft, Retracted Length 15 in, Collapsed Length 15 in, Collapsed Height 48 in, Collapsed Width 1 1/2 in, Portability Stationary, Extension Option Accordion, Legend Color Black/Yellow, Pattern No Pattern, Finish Powder Coated, Weight 30 lb, ADA Compliance No, Manufacturer Warranty Length 2 yr, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 6, PR (11-812)
- MSA SAFETY Label, 4 Lx 4 Wx 4 H In. (10126138)
- ACCUFORM Accuform Danger Tag, RP-Plastic, 25/Pack (MDT260PTP)
- PYRAMEX Highlander, Blk/Red Frame, Gray Lens, Gray Anti-Fog, Scratch-Resistant (SBR5020DT)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Black, PK6 (91503-6)
- ZORO SELECT Plastic Chain, 2In x 160 ft., Yellow (50002-P)
- ZORO SELECT X-Treme Duty Stanchion - 46.5" Height, Black (2-pack) (92303-2)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Orange (71112-6)
- ZORO SELECT 2.5" Diameter Safety Orange Stanchion, 6 pk (96412-6)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- Zoro Select Crowd Control Post & Ropes