Shop All Samplers
Zoro Select
Coliwasa, Glass, 250mL, O-Ring Seal, PK12
Mfr # 5500
Zoro # G4184625
product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 200 mL
- Material Glass
- Length 43 in
- Seal Material Viton
Product Information
- Brand Zoro Select
- MFR # 5500
- Zoro # G4184625
- Country of Origin United States
- Category Samplers
Dimensions
Length | 43 in |
Outside Dia. | 23 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coliwasa |
Capacity | 200 mL |
Material | Glass |
Seal Material | Viton |
Includes | Viton O-Ring Seal |
Description
Coliwasa, Capacity 200 mL, Glass, Length 43 in, Includes Viton O-Ring Seal, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Automatic Buret, Clear, Class B, 15mL (896954-1015)
- WHEATON Boston Round Bottle, 8 oz, PK12 (W216809)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- LOVIBOND KIT SOIL PH TESTER 694 (694)
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- ZORO SELECT Drum Thief, 100mL, 42In L, PK25 (5530-25)
- ZORO SELECT Drum Thief, 200mL, 42 In L, PK25 (5540)
- ZORO SELECT Drum Thief, 150mL, 43 In L, PK25 (5550-25)
- ZORO SELECT Tapered Drum Thief, 220mL, 43 In L, PK12 (5548C)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- BLACKBURN SAMPLING Tank Sampler, Polypropylene, 1x88 (TA-88)
- Zoro Select Samplers