Shop All Forklift Accessories
Zoro Select
Coil Ram, Fork Mntd-Inv, 60 x 5-9/16 In
Mfr # CCF-60-5
Zoro # G9860173
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Key Features
- Overall Width 34"
- Material Steel
- Color Blue
- Load Capacity 5,500 lb
- Assembled Yes
Product Information
- Brand Zoro Select
- MFR # CCF-60-5
- Zoro # G9860173
- UPC # 691215059909
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 34" |
Platform Length | 66" |
Pole Length | 60 in |
Pole Diameter | 5 5/8 in |
Fork Pocket Size | 7-1/2 in W x 2-1/2 in H on 24 in Center |
Usable Fork Pocket Height | 2.5" |
Usable Fork Pocket Width | 7.5" |
Fork Pocket Height | 2 1/2 in |
Fork Pocket Width | 7 1/2 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 5,500 lb |
Item | Coil Lifting Ram |
Assembled | Yes |
Includes | Safety Restraint to Secure to Forklift |
Mounting | Fork Mounted-Inverted |
Features | The Coil Lifter is available in both carriage mount and fork mount. |
For Use With | Fork Truck |
Carriage Class | 2 |
Application | The Coil Lifter is used to easily maneuver many types of coiled material. |
Fork Pocket Spacing | 24 in |
Load Capacity - Maximum | 5,500 lb |
Description
Coil Lifting Ram, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/2 in, Product Type Coil Ram, Mounting Type Inverted Fork, Fork Pocket Spacing 24 in, Load Capacity - Maximum 5,500 lb, Material Steel, Pole Length 60 in, Pole Diameter 5 5/8 in, Carriage Class 2, Color Blue, Includes Safety Restraint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 2/0 TWIST MACHINE ZINC 65'/RL, 6022050 (6022050)
- MAILLON RAPIDE Quick Link, Grade 30, 3/8", 1980 lb. (N-090-SS)
- VICTORY Threaded Stem Caster 2 W 3/8-16 X 1-1/2 (50648306)
- EAGLE MFG 10 Column Opening Yellow, Eagle Column Protector, (1710)
- ZORO SELECT Carpet Ram, Fork Mntd, 120 x 2-3/4 In (CRF-120)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 108-1/2 In (CRP-108)
- ZORO SELECT Carpet Ram, Carriage Mntd, 120 x 2-3/4 in (CR-120-3)
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- ZORO SELECT Magnetic Bar Attachment, 60 In (VMB-060)
- ZORO SELECT Carpet Ram, Fork Mntd, 108 x 2-3/4 In (CRF-108)
- EXTREME MAX Extreme Max 5001.5759 3-Piece Motorcycle Wheel Chock - 5.5" Wide (5001.5759)
- Zoro Select Lifting Trucks