Shop All Threaded Shank Drill Bits
Zoro Select
Cobalt Threaded Shank Drill, Short, 3/16
Mfr # 16W794
Zoro # G8546587
$4.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Zoro Select
- MFR # 16W794
- Zoro # G8546587
- UPC # 190735392362
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Fractional Size | 3/16" |
Overall Length | 1 1/2 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Flare Nut Wrench, 9/16" (RFW-18)
- J.W. WINCO J.W. Winco EN5337.5 Solid Five Lobed Knob, 0.75", 1/4"-20 (5337.4-1.26-1/4X20-0.75-ST)
- WILTON Serrated Jaw Inserts for Stock No.63247 (2900300)
- MAKITA 18V LXT® Compact 2.0Ah Battery (BL1820B)
- ZORO SELECT Threaded Shank Drill, Long, 3/8 (16W758)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #30 (16W785)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #21 (16W789)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 7/32 (16W822)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #21 (16W767)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #40 (16W760)
- Zoro Select Drill Bits