Shop All Tweezers
Zoro Select
Coated Crucible Tongs, 18 In, Plated Steel
Mfr # 5ZPT7
Zoro # G7618046
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Riveted Joint
- Overall Length 18 in
- Material Steel
- Material of Construction Nickel Plated Steel
- Coating Nickel Plated; PTFE
Product Information
- Brand Zoro Select
- MFR # 5ZPT7
- Zoro # G7618046
- Country of Origin United States
- Category Tweezers
Dimensions
Overall Length | 18 in |
Wire Size - Imperial | 1/4 in |
Overall Length - Imperial | 18 in |
Tip Length - Imperial | 13/16 in |
Details
Item | Crucible Tongs |
Features | Riveted Joint |
Material | Steel |
Material of Construction | Nickel Plated Steel |
Coating | Nickel Plated; PTFE |
Product Type | Crucible Tongs |
Sterile/Non-Sterile | Non-Sterile |
For Use With | Crucibles |
Material Grade | C1006/1008 |
Locking | No |
Autoclavable | No |
Description
These 18" ZORO SELECT 5ZPT7 Coated Crucible Tongs are great for handling hot items. These extra-long tongs are made of nickel plated steel and feature a PTFE coating. They measure 18" in length, making them ideal for handling hot items. The coated design makes it easy to handle even the most delicate materials without fear of damage or loss of grip. Get your hands on these durable ZORO SELECT 5ZPT7 Coated Crucible Tongs today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Annular Cutter, 1" x 2" (108659)
- OSG Die Item, 3/4"-16 Die Thread, 2" W (2712100)
- PERFORMANCE TOOL Performance Tool 33 pc Precision Driver Set (W9178)
- JAMESON Wee Buddy Fish Tape w/ 100 ft. of 1/8" Fiberglass Rod (8-18-100K)
- ZORO SELECT Beaker Tongs, 3 Jaw, Nickel Plated Steel (5ZPV5)
- ZORO SELECT Crucible Tongs, 9 In, PTFE Coated SS (5ZPT4)
- ZORO SELECT Julian Tongs, 18 In, Nickel Plated Steel (5ZPV2)
- ZORO SELECT Crucible Tongs, 18 In, Coated SS (5ZPT8)
- ZORO SELECT Ceramic Sleeves for H-23440, PK2 (5ZPV7)
- ZORO SELECT Tweezer, PTFE Material, 3-15/16" L (316525-0100)
- GENERAL TOOLS Tweezer, 5 In Length (3G957)
- Zoro Select Inspection and Retrieving Tools