Shop All Clothing Hangers
Zoro Select
Coat Rack Hanger, Open Hook, PK12
Mfr # 5DYC1
Zoro # G2872265
product price: $92.69
/pk 12, $7.72/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 89/500 in
- Width (In.) 17 in
- Material Steel
- Finish Chrome
- Type Open Hook
Product Information
- Brand Zoro Select
- MFR # 5DYC1
- Zoro # G2872265
- UPC # 190735524794
- Country of Origin Multiple
- Category Clothing Hangers
Dimensions
Depth (In.) | 89/500 in |
Width (In.) | 17 in |
Details
Item | Hangers |
Material | Steel |
Finish | Chrome |
Type | Open Hook |
For Use With | 5DXZ6-Z9, 5DYA0-A9, 5DYA5 |
Description
Hangers, Open-Hook, Depth (In.) 0.178, Width (In.) 17, Material Steel, Chrome Finish, For Use With 5DXZ6-Z9, 5DYA0-A9,5DYA5, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 34"H, Chrome (2HGE3)
- 80/20 Zinc 10-32 Drop-In T-Nut W/Set Screw 15S (3781)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- GLOBAL EQUIPMENT Clear View Wall Storage Cabinet Assembled 30"W x 12"D x 30"H Gray (269876CV-GY)
- ZORO SELECT 1/2-13X12 HANGER BOLT PLAIN CENTER ZINC (50192BH)
- ZORO SELECT 5/16-18X5 HANGER BOLT PLAIN CENTER ZINC (3180BH)
- ZORO SELECT 3/8-16X6 HANGER BOLT PLAIN CENTER ZINC (3796BH)
- ZORO SELECT 3/8-16X8 HANGER BOLT PLAIN CENTER ZINC (37128BH)
- ZORO SELECT 1/4-20X2 1/4 HANGER BOLT FULL THREAD ZINC (1436BH)
- ZORO SELECT 1/2-13X6 HANGER BOLT PLAIN CENTER ZINC (5096BH)
- HILLMAN Hillman Group 50673 Tidytins Pro Hangers 15 Set 20 Lbs. (2682110)
- Zoro Select Clothing Hangers