Shop All Clothing Hangers
Zoro Select
Coat Rack Hanger, Closed Hook, PK12
Mfr # 5DYC0
Zoro # G2512754
product price: $81.69
/pk 12, $6.81/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 89/500 in
- Width (In.) 17 in
- Material Steel
- Finish Chrome
- Type Closed Hook
Product Information
- Brand Zoro Select
- MFR # 5DYC0
- Zoro # G2512754
- UPC # 190735524787
- Country of Origin Multiple
- Category Clothing Hangers
Dimensions
Depth (In.) | 89/500 in |
Width (In.) | 17 in |
Details
Item | Hangers |
Material | Steel |
Finish | Chrome |
Type | Closed Hook |
For Use With | 5DYA5 |
Description
Hangers, Closed-Hook, Depth (In.) 0.178, Width (In.) 17, Material Steel, Chrome Finish, For Use With 5DYA5, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Yellow (HKL151548-1TY)
- RICHELIEU 12 in 305 mm Kolossus HeavyDuty Workstation Bracket White (9910081230)
- THUNDER GROUP 18 in Wire Shelf Divider (CMDC018)
- CARGO TUFF Dunnage Bag, 66 "L, 36 "W, 2.6 psi, PK10 (E-PPW3666L1-10)
- ZORO SELECT Coat Rack Hanger, Open Hook, PK12 (5DYC1)
- ZORO SELECT 1/2-13X6 HANGER BOLT PLAIN CENTER ZINC (5096BH)
- ZORO SELECT 5/16-18X5 HANGER BOLT PLAIN CENTER ZINC (3180BH)
- ZORO SELECT 3/8-16X8 HANGER BOLT PLAIN CENTER ZINC (37128BH)
- ZORO SELECT 3/8-16X6 HANGER BOLT PLAIN CENTER ZINC (3796BH)
- ZORO SELECT 1/4-20X2 1/4 HANGER BOLT FULL THREAD ZINC (1436BH)
- TITAN Brake Caliper Hanger Set (51600)
- Zoro Select Clothing Hangers