Shop All Work Jackets & Coats
Zoro Select
Coat, No Insulation, Navy, XL
Mfr # KP10NV RG XL
Zoro # G4843316
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material 80% Polyester/20% Cotton
- Fabric Weight 5 oz
- Closure Type Buttons
Product Information
- Brand Zoro Select
- MFR # KP10NV RG XL
- Zoro # G4843316
- UPC # 883248117361
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Size-Body Type | Regular |
Details
Item | Coat |
Color | Blue |
Material | 80% Polyester/20% Cotton |
Fabric Weight | 5 oz |
Closure Type | Buttons |
Gender | Men's |
Number of Pockets | 3 |
Insulated | No |
Number of Outside Pockets | 3 |
Features | Blazer Styling, One Piece Collar, Rounded Fronts, White Offers Non-Yellowing Uv Buttons, Wrinkle Resistant |
Style | Counter Coat |
Minimum Temperature | Above 32 Degrees F |
Collar Style | Notched Lapel |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil |
Description
Coat, Gender Men's, Style Counter Coat, Insulated for Cold Conditions No, Material 20 Percent Cotton, 80 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Collar Style Notched Lapel, Number of Outside Pockets 3, Color Navy, Length 30 in, Maximum Chest Size 50 in, Size-Body Type Regular, Size XL, Minimum Chest Size 48 in, Cleaning and Care Instructions Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- 3M PROTECTA Horizontal Lifeline, 60 ft., Red (1200101)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 8, 1 Pair (75126/8)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (6JR28-4LN01)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV062)
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, XXL (609-001-XXL)
- BULWARK High-visibility Green Hi-Vis Coat size (KEW2VG RG XXL)
- TOUGH DUCK Jacket, 3-in-1, Mens, L, Black (WJ14)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Zoro Select Workwear