Shop All Coat Hooks
Zoro Select
Coat Hook, 2 Hook Ends, Nickel
Mfr # 1XNE9
Zoro # G2687876
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Material Zinc
- Hook Finish Nickel Plated
- Hook Height 2 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1XNE9
- Zoro # G2687876
- UPC # 190735418680
- Country of Origin Multiple
- Category Coat Hooks
Dimensions
Hook Height | 2 3/4 in |
Depth | 1 in |
Hook Base Width | 1 7/8 in |
Overall Length | 2 7/8 in |
Width | 1-1/16" |
Length | 2-7/8" |
Height | 2-1/8" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 1 |
Material | Zinc |
Hook Finish | Nickel Plated |
Hook Type | Clothing |
Projection | 1 in |
Points Per Hook | 2 |
Hardware | Included |
Includes | screws |
Finish | Nickel Plated |
Weight | 27 |
Basic Hook Material | Zinc |
Item | Coat Hook |
Points per Hook | 2 |
Type | 2 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 1, Basic Hook Material Zinc, Hook Finish Nickel Plated, Hook Height 2 3/4 in, Hook Base Width 1 7/8 in, Projection 1 in, Depth 1 in, Weight 27, Includes Screws, Hardware Included, Overall Length 2 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Hinge (095KF4040F00)
- KABA Pushbutton Deadbolt, Satin Chrome (919-26D)
- KEY-BAK Key Reel, 36 In. Extension (#6ID)
- BALDWIN PRESTIGE Baldwin Prestige 183SPEXSPLSQR15S Comple (91830-001)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HGL1)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Chrome (1XNG3)
- ZORO SELECT Coat Hook, 2 Hook Ends, White (1XNE3)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH11)
- ZORO SELECT Coat and Garment Wire Hook, Brass (1XNF4)
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In (4JH12)
- ZORO SELECT Hat & Coat Hook, 2 Hook, 2In D, Satin (4WMK9)
- Zoro Select Coat Hooks