Shop All Coat Hooks
Zoro Select
Coat and Garment Hook, Brass, 1-1/8 In
Mfr # 4JH12
Zoro # G3131037
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Material Solid Brass
- Hook Finish Natural
- Hook Height 1 3/8 in
Product Information
- Brand Zoro Select
- MFR # 4JH12
- Zoro # G3131037
- UPC # 190735511794
- Country of Origin Multiple
- Category Coat Hooks
Dimensions
Hook Height | 1 3/8 in |
Hook Base Width | 1 1/4 in |
Width | 1-1/8" |
Height | 1-1/8" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 1 |
Material | Solid Brass |
Hook Finish | Natural |
Hook Type | Clothing |
Projection | 1 5/8 in |
Color | Silver |
Points Per Hook | 1 |
Finish | Satin Chrome |
Basic Hook Material | Aluminum |
Includes | screws |
Item | Wardrobe Hook |
Weight | 0.05 lb |
Points per Hook | 1 |
Hardware | Included |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Aluminum, Hook Finish Natural, Hook Height 1 3/8 in, Hook Base Width 1 1/4 in, Projection 1 5/8 in, Silver, Weight 0.05 lb, Includes Screws, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN 9947 Series Concealed Vertical Rod Exit Device (EL9927L-NL-06 4 26D RHR)
- DETEX Plate Kit, Mfr. No. ECL-230D-PH, ECL-600 (MS-2049F)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum (97VDKB-48)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C415A (C8043-C415A-14A)
- ZORO SELECT Coat Hook, 2 Hook Ends, White (1XNF6)
- ZORO SELECT Heavy Duty Coat Hook, Bronze (1XNG4)
- ZORO SELECT Coat and Garment Hook, 12 Ends, Black (1HFL1)
- ZORO SELECT Coat Hook, 2 Hook Ends, Chrome (1XNE4)
- ZORO SELECT Coat and Garment Hook, 2 Ends (4JG66)
- ZORO SELECT Coat Hook, 2 Hook Ends, White (1XNE3)
- ZORO SELECT Coat and Garment Hook, Steel, White, PK2 (1RCH6)
- Zoro Select Coat Hooks