Shop All Coat Hooks
Zoro Select
Coat and Garment Hook, 2 Ends, Brass
Mfr # 1XNE1
Zoro # G0756646
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Material Zinc
- Hook Finish Brass
- Hook Height 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 1XNE1
- Zoro # G0756646
- UPC # 190735418635
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 3 1/2 in |
Depth | 3/4 in |
Hook Base Width | 3/4 in |
Overall Length | 2 in |
Width | 3/4" |
Length | 2" |
Height | 3-1/2" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 1 |
Material | Zinc |
Hook Finish | Brass |
Hook Type | Clothing |
Projection | 2 in |
Color | Gold |
Points Per Hook | 2 |
Hardware | Included |
Finish | Brass |
Item | Wardrobe Hook |
Basic Hook Material | Zinc |
Includes | screws |
Weight | 35 |
Points per Hook | 2 |
Type | 2 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 1, Basic Hook Material Zinc, Hook Finish Brass, Hook Height 3 1/2 in, Hook Base Width 3/4 in, Projection 2 in, Gold, Depth 3/4 in, Weight 35, Includes Screws, Hardware Included, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGER ADAM Electric Strikes (712 24D 630 LBMLCM)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6 (3HPG1)
- BARSKA Key Box, Wall Mount, 480 Key Cap. (CB13240)
- GE GE Direct Wire Doorbell Push Button Replacement, White, 25443 (25443)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Chrome (1XNG3)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HFL7)
- ZORO SELECT Coat and Hat Hook, Bronze, L 1 1/16 In (1XNH4)
- ZORO SELECT Coat and Hat Hook, Bronze, L 2 3/4 In (1XNH2)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE8)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HHL5)
- TRIMCO Coat Hook Satin Stainless Steel 4-1/2" (3071-1.630)
- Zoro Select Coat Hooks