Shop All Coat Hooks
Zoro Select
Coat and Garment Hook, 2 Ends, Brass
Mfr # 1HGL1
Zoro # G2707056
original price:
$2.59
5% off
new price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Number of Hooks 2
- Material Aluminum
- Hook Finish Vinyl
- Working Load Limit 20 lb
Product Information
- Brand Zoro Select
- MFR # 1HGL1
- Zoro # G2707056
- UPC # 190735401767
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2 3/4 in |
Depth | 1 1/4 in |
Hook Base Width | 1 3/4 in |
Thread Length | 1 3/8 in |
Thread Size | 5/16 in |
Width | 1-5/16" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Number of Hooks | 2 |
Material | Aluminum |
Hook Finish | Vinyl |
Working Load Limit | 20 lb |
Hook Type | Clothing |
Projection | 3 in |
Color | Gold |
Points Per Hook | 2 |
Item | Wardrobe Hook |
Hardware | Not Included |
Basic Hook Material | Aluminum |
Weight | 0.05 lb |
Finish | Brass |
Includes | screws |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 2, Basic Hook Material Aluminum, Hook Finish Vinyl, Working Load Limit 20 lb, Hook Height 2 3/4 in, Hook Base Width 1 3/4 in, Projection 3 in, Gold, Thread Size 5/16 in, Weight 0.05 lb, Thread Length 1 3/8 in, Includes Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 6x28", Polished Brass-Alumi (A09-P0628-628)
- MSI Napa Gray 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0323)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in (C8053-C390A-3)
- PROSOURCE Bolt Hook W/Nut 2-5/8In Zinc (LR324)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE9)
- ZORO SELECT Coat and Garment Wire Hook, Brass (1XNF4)
- ZORO SELECT Coat Hook, 2 Hook Ends, White (1XNF6)
- ZORO SELECT Coat and Garment Hook, 2 Ends (4JG66)
- ZORO SELECT Hooks, Wall Mount, 3 Hook, Satin Nickel (1XNH9)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNF9)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Brass (CAHH35U3)
- Zoro Select Coat Hooks