Shop All Coat Hooks
Zoro Select
Coat and Garment Hook, 2 Ends, Aluminum
Mfr # 1HFL7
Zoro # G2300252
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 1
- Material Cast Aluminum
- Hook Finish Unfinished
- Hook Height 2 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1HFL7
- Zoro # G2300252
- UPC # 190735401750
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2 3/4 in |
Depth | 1 1/4 in |
Hook Base Width | 1 3/4 in |
Overall Length | 1-5/64" |
Width | 3" |
Length | 1-5/64" |
Height | 2-1/8" |
Details
Hook Item | Double Point Hook |
Fastening Method | Screw Mount |
Number of Hooks | 1 |
Material | Cast Aluminum |
Hook Finish | Unfinished |
Hook Type | Clothing |
Projection | 3 in |
Color | Silver |
Points Per Hook | 2 |
Basic Hook Material | Zinc |
Item | Wardrobe Hook |
Weight | 0.05 lb |
Includes | screws |
Hardware | Included |
Finish | Polished Brass |
Points per Hook | 2 |
Type | 2 Hook Ends |
Description
Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 1, Basic Hook Material Zinc, Hook Finish Unfinished, Hook Height 2 3/4 in, Hook Base Width 1 3/4 in, Projection 3 in, Silver, Weight 0.05 lb, Includes Screws, Hardware Included, Overall Length 1-5/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Round Trim Rosette Satin Chrome Finish (CP293-26D)
- ABUS Security Chain, L 2 Ft, W 1/3 In (6KS Chain & Sleeve 2')
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP13101128140)
- GENESIS Gs08-0425Md10-065 (GSS 6557UP)
- ZORO SELECT Heavy Duty Coat Hook, Bronze (1XNG4)
- ZORO SELECT Coat and Hat Hook, Bronze, L 2 3/4 In (1XNH2)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HHL3)
- ZORO SELECT Coat and Garment Hook, 2 Ends, 1-1/2 In (4JH11)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNF5)
- ZORO SELECT Coat and Garment Wire Hook, Brass (1XNF4)
- MANMADE Twist Cherry Wooden Coat Rack (MA106150)
- Zoro Select Coat Hooks