Shop All Electrical Tapes
Zoro Select
Cloth Tape, 1 x 25 ft, 125 mil, Tan, Vinyl
Mfr # 4YME7
Zoro # G0897136
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Performance Temp. 0 Degrees to 1800 Degrees F
- Material Silica
- Tape Tensile Strength Not Rated
- Color Tan
Product Information
- Brand Zoro Select
- MFR # 4YME7
- Zoro # G0897136
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 25 ft. |
Duct Tape Width | 1 in |
Duct Tape Length | 25 ft |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Length | 25 ft |
Metric Tape Length | 15.2 m |
Description
Tape Brand AVSIL, Imperial Tape Length 25 ft, Imperial Tape Width 1 in, Continuous Roll, Series WT65CH, Tape Backing Material Silica, Tape Color Tan, Tape Sub-Type High-Temperature, Tape Thickness 3.2 mil, Cloth, Maximum Tape Performance Temperature 1,800 Degrees F, Metric Tape Length 15.2 m, Metric Tape Width 25.4 mm, Tape Adhesive Format Non-Adhesive, Standards Mil Spec, Tape Backing Construction Cloth, Tape Tensile Strength Not Rated, Tape Resistance Properties High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Sealant Sil Int Ext Cler 9.8Oz (0826)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 15 ft. L (SX0000-0500-0015)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Aluminum, Temp Range -75 to 450 Degrees F (27109)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, Gray (1.5-50-3903-GREY)
- ZORO SELECT Cloth Tape, 1-1/2 In x 25 ft, 125 mil, Tan (4YMF5)
- ZORO SELECT Cloth Tape, 2 x 25 ft, 125 mil, Tan, Vinyl (4YME8)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., White (19N737)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil thick, Black, 10 Pack (19N736)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 60 ft., Yellow (19N752)
- ZORO SELECT Electrical Tape, 7 mil, 66 ft., Assorted Colors (7DX31)
- NSI INDUSTRIES 7 m Warrior Wrap General Vinyl Electrical Tape (WW-716)
- Zoro Select Electrical Tapes