Shop All Black Pipe Fittings
Zoro Select
Closet Flange Riser, Cast Iron, 3 in
Mfr # 222966
Zoro # G600722477
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Closet Flange Riser
- Standards ASTM A888
- Max. Steam Pressure 0
- Fitting Side A Type Socket
Product Information
- Brand Zoro Select
- MFR # 222966
- Zoro # G600722477
- UPC # 810074082402
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 3 1/2 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Closet Flange Riser |
Item | No-Hub Closet Flange |
Standards | ASTM A888 |
Max. Steam Pressure | 0 |
Fitting Side A Type | Socket |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | Socket |
Application | DWV |
Fitting Side B Gender | Female |
Finish/Coating | Black Asphalt |
Fitting Side A Gender | Female |
Includes Seal | No |
Color | Black |
Low Lead Compliance Level | Compliant |
Material Grade | Gray Cast Iron |
Maximum Operating Pressure | 0 psi |
Class | 0 psi |
Description
Closet Flange Riser, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME ANGLE STOP 1/2X3/8"" (25558LF)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel (SH62375-PP)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 2" Pipe Size, IPS Spigot x CTS Hub (4140-020)
- PARKER Union Tee, 45deg, Brass, Tube, 1/4 In., PK10 (144F-4)
- ZORO SELECT Black Nipple, Welded, 1x4 (793MZ2)
- ZORO SELECT 1-1/4" x 1/2" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025356)
- ZORO SELECT Flange, Steel, Threaded, 3 in Pipe Size (BULK-PF-415)
- ZORO SELECT Reducing Elbow, 90, 1/4x1/8 In. (783Y38)
- ZORO SELECT Black Nipple, Seamless, 3/4x1 1/2 (793PZ6)
- ZORO SELECT Black Nipple, Seamless, 3/4x14 (793ND6)
- ANVIL 1/8" Malleable Iron 45 Degree Street Elbow Class 150 (0310026604)
- Zoro Select Fittings