Shop All Toilet Repair Parts
Zoro Select
Closet Bolt Set, Brass, Yellow
Mfr # 40026
Zoro # G4864997
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand EZ-FLO
- Material Brass
- Type Break Off Bolt Set
- Size 5/16" x 2-1/4"
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 40026
- Zoro # G4864997
- UPC # 091712400264
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 5/16" x 2-1/4" |
Details
Fits Brand | EZ-FLO |
Material | Brass |
Type | Break Off Bolt Set |
Color | Yellow |
Material of Construction | Brass |
Color/Finish | Yellow |
For Use With | Universal Fit |
Includes | (2) Nickel-Plated Open-End Nuts, (2) Nickel-Plated Washers, (2) Plastic Captive Washers |
Item | Bolts |
Sub-Category | Repair Parts |
Description
Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Pipe Tee, 1 x 34 in, CPVC, SCH 40 Schedule (T00203C)
- TOTO Blue Push Rod For Partial Flush 160Mm Fo (9AU187)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128E)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Polished Chrome, Metal (M922880-0020A)
- ZORO SELECT Tank Lever, Brass, Yellow (40066)
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- ZORO SELECT Toilet Bowl Gasket w/Flange Kit (22UR77)
- ZORO SELECT Ring, Wax, Yellow (40144)
- ZORO SELECT Urinal Gasket, Wax Ring, 2" (22UR69)
- ZORO SELECT Gasket Kit, Wax Ring (22UR71)
- JONES STEPHENS Deep Cl Flange, 6", Mtl Swivel, PVC, 3"x4" (C53600)
- Zoro Select Toilet Repair Parts