Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Steel, 55 gal, Lined, Black
Mfr # TH55-3E
Zoro # G5732167
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Drum Material Steel
- Drum Head Type Closed Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Lined
Product Information
- Brand Zoro Select
- MFR # TH55-3E
- Zoro # G5732167
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 22.5 in |
Outside Dia. | 23 in |
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Overall Height | 34 7/8 in |
Bung Hole Size | 2 in NPS, 3/4 in |
Bottom Inside Diameter | 22 1/2 in |
Top Outside Diameter | 23 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 18 ga, Body Thickness 1.1 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color Black, Cover Material Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 2, Overall Height 34 7/8 in, Top Material Gauge 18 ga, Top Outside Diameter 23 in, UN Rating Liquids 1A1/X1.8/300, UN Rating Solids Not Rated, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- AKRO-MILS Clear Plastic Bin Lid (30231CRY)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 24d x 72h, Black (6244BL)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (HM8518L)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-999)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OHBLPC)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1603)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506Q)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Black (THO30BLK)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504Q)
- Zoro Select Transport Drums