Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Steel, 55 gal, Lined, Black
Mfr # DRTL55-1209
Zoro # G5927280
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Closed Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Lined
- Drum Interior Coating Epoxy Phenolic
Product Information
- Brand Zoro Select
- MFR # DRTL55-1209
- Zoro # G5927280
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 22.5 in |
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Overall Height | 36 in |
Outside Dia. | 24 in |
Bung Hole Size | 2 in NPT, 3/4 in |
Bottom Inside Diameter | 22 1/2 in |
Top Outside Diameter | 24 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 18 ga, Closing Ring Material Not Applicable, Cover Color White, Cover Material Carbon Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 2, Overall Height 36 in, Top Material Gauge 18 ga, Top Outside Diameter 24 in, UN Rating Liquids 1A1/X1.6/300, UN Rating Solids Not Rated, Volume Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Work Center, 2 Door (MB-4-2545)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Gray (CL1239-401GY)
- PLANO Adjustable Compartment Box with 7 to 30 compartments, Plastic, 13 7/8 in H x 11 1/2 in W (758005)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, Blue, 29 1/4 in L (30290BLUE)
- ZORO SELECT Open Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0501)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (POLY15THNAT)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (OH55-3E)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Gray (OH55-3R-GY)
- ZORO SELECT Open Head Transport Drum, Steel, 96 gal, Unlined, Yellow (HM9601)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (POLY15TH-BL)
- ENPAC Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow (1040-YE)
- Zoro Select Transport Drums