Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Steel, 30 gal, Lined, Black
Mfr # CQ3013L
Zoro # G5579664
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Closed Head
- Drum Volume Capacity 30 gal
- Lined/Unlined Lined
- Drum Interior Coating Epoxy Phenolic
Product Information
- Brand Zoro Select
- MFR # CQ3013L
- Zoro # G5579664
- Country of Origin United States
- Category Transport Drums
Dimensions
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Overall Height | 29 1/2 in |
Outside Dia. | 18 3/4 in |
Inside Dia. | 18.25 in |
Top Outside Diameter | 18 3/4 in |
Bottom Inside Diameter | 18 1/4 in |
Bung Hole Size | 2 in NPT, 3/4 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 16 ga, Closing Ring Material Steel, Cover Color White, Cover Material Carbon Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 2, Overall Height 29 1/2 in, Top Material Gauge 16 ga, Top Outside Diameter 18 3/4 in, UN Rating Liquids 1A1/X1.8/300, UN Rating Solids Not Rated, Volume Capacity 30 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB802/804/806)
- ZORO SELECT Straight Hook, 6", PK10 (787CX5)
- GLARO Coat Rack, 2 Shelves, 36 In W, Satin Alum (502-36SA)
- ALERA Alera FW601424BL Single-Tier Rolling File Cart 24w x 14d x 21h Black (FW601424BL)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3008)
- ZORO SELECT Open Head Transport Drum, Steel, 20 gal, Unlined, Black (CQ2006Q)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OH-BL)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (POLY15THNAT)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, White (THP20W)
- ZORO SELECT Closed Head Transport Drum, HDPE, 55 gal, Unlined, Blue (POLY55TH-BL)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57.5 gal, Unlined, Yellow (1656M)
- Zoro Select Drums & Accessories