Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Steel, 10 gal, Lined, Black
Mfr # CQ1003L
Zoro # G5605144
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Drum Head Type Closed Head
- Lined/Unlined Lined
- Drum Interior Coating Epoxy Phenolic
- Drum Color Black
Product Information
- Brand Zoro Select
- MFR # CQ1003L
- Zoro # G5605144
- Country of Origin United States
- Category Transport Drums
Dimensions
Inside Dia. | 14 in |
Overall Height | 19 1/4 in |
Bung Hole Dia. | 2 in NPT x 3/4 in Fittings |
Outside Dia. | 14 1/4 in |
Bung Hole Size | 2 in NPT, 3/4 in |
Top Outside Diameter | 14 1/4 in |
Bottom Inside Diameter | 14 in |
Description
Transport Drum, Body Color Black, Body Material Gauge 20 ga, Body Thickness 0.9 mm, Bottom Material Gauge 20 ga, Closing Ring Material Not Applicable, Cover Color White, Cover Material Carbon Steel, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Epoxy Phenolic, Number of Bung Holes 2, Overall Height 19 1/4 in, Top Material Gauge 20 ga, Top Outside Diameter 14 1/4 in, UN Rating Liquids 1A1/X1.4/250, UN Rating Solids Not Rated, Volume Capacity 10 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Chr Pole Cup (141300)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- STANLEY Black & Decker Workmate® 1000 Portable Workbench, Project Center & Vise, 550 Lb. Capacity (BDST11000)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Lined, Black (CQ1603L)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OHBLPC)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Translucent White (THO55N)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Translucent White (THO30N)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1603)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Gray (OH55-3R-GY)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Gray (TH55-3R-GY)
- Zoro Select Transport Drums