Shop All Transport Drums
Zoro Select
Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue
Mfr # THP20
Zoro # G5700064
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Polyethylene
- Drum Head Type Closed Head
- Drum Volume Capacity 20 gal
- Lined/Unlined Unlined
- Drum Color Blue
Product Information
- Brand Zoro Select
- MFR # THP20
- Zoro # G5700064
- Country of Origin United States
- Category Transport Drums
Dimensions
Outside Dia. | 16 in |
Bung Hole Dia. | 2 in NPT x 2 in Buttress Fittings |
Overall Height | 27 1/8 in |
Top Outside Diameter | 16 in |
Bung Hole Size | 2 in Buttress, 2 in NPS |
Description
Transport Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 110 mil, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Blue, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 2, Overall Height 27 1/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 16 in, UN Rating Liquids 1H1/Y2.0/150, UN Rating Solids Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HWG4SC8460-3CL)
- AKRO-MILS Clear Plastic Bin Lid (30231CRY)
- KING ELECTRIC Drum Fan, 36" Direct Drive, Fixed (DFC-36D)
- AKRO-MILS Plastic Divider, Black, 2 PK (41284)
- ZORO SELECT Open Head Salvage Drum, Steel, 30 gal, Lined, Yellow (S30 BR18 14462R)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 30 gal, Unlined, Silver (ST3004)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3005L)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNATFIT)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- BLACK DIAMOND ECO SOLUTIONS Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (1195-BD)
- Zoro Select Transport Drums