Shop All Ropes
Zoro Select
Climbing Rope, 7/16 in x 600 ft, 24 Strand
Mfr # 20TL56
Zoro # G8484472
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 7/16 in
- Rope Material Polyester
- Rope Strand Count 24
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 20TL56
- Zoro # G8484472
- UPC # 190735421284
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 7/16 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 7/16 in |
Overall Length | 600 ft |
Diameter | 7/16 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 6,300 lbf, Working Load Limit 630 lb, Rope Construction Diamond Braid, Diameter 7/16 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 24, Core Type Braided Core, Core Strand Count 16, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AX93)
- ALL GEAR Arborist Prusik Cord, 26" (AGDBPTV26)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Gray Powder Coated Finish (WLFC1218)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5FSB)
- ZORO SELECT Climbing Rope, 7/16 in x 600 ft, 24 Strand (20TL58)
- ZORO SELECT Rigging Line Rope, 1/2 in x 150 ft, Double (20TL65)
- ZORO SELECT Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr (660160-00600-007)
- ZORO SELECT Rope, Nylon, Braided, 5/16 In. dia., 100ft L (12U276)
- ZORO SELECT Rope, 600ft, Tan, 300lb., Polyprpylne (510160-00600-ZZZ)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 600 ft. (430080-WHT-00600-05320)
- EXTREME MAX Extreme Max 3008.0271 16-Strand Diamond Braid Utility Rope - 1/4" x 100', Blue (3008.0271)
- Zoro Select Ropes