Shop All Ropes
Zoro Select
Climbing Rope, 1/2 in x 600 ft, 12 Strand
Mfr # 20TL48
Zoro # G8484411
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 12
- Rope Length 600 ft
Product Information
- Brand Zoro Select
- MFR # 20TL48
- Zoro # G8484411
- UPC # 190735421222
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Diameter | 1/2 in |
Overall Length | 600 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,300 lbf, Working Load Limit 730 lb, Rope Construction Diamond Braid, Diameter 1/2 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 12, Core Type Strand Core, Core Strand Count 11, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Type: Light Duty (KGR18)
- STREN-FLEX Round Sling, Endless, Green, 8 ft. L (STRERS2-08)
- CHICAGO HARDWARE Class 2 Anchor Shackle, 1 Ton Load, 38 In, 716 In Screw Pin, SelfColored, 20020 2 (20020 2)
- DAYTON Control Valve Assembly (MH60-153G)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 1260lb, Polystr (660200-00600-007)
- ZORO SELECT Rope, Polypropylene, 3/8in Dia, 600 ft. (300120-00600-111)
- ZORO SELECT Rope, 50ft, Blk/Bl/Rd/Orng, 20lb, Polyolefin (267SD1-WA)
- ZORO SELECT Rope, Nylon/Poly, Braid, 5/16In. dia, 300ftL (12U277)
- ZORO SELECT Rope, 50ft, Yllw, 132lb., Polyprpylne (360YP-WA)
- ZORO SELECT Rope, 1000ft, Yllw, Polyprpylne (380060-YEL-01000-05025)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 5/8" Diameter, 1,200Ft L (PD5/812)
- Zoro Select Chains, Ropes & Cables