Shop All Ropes
Zoro Select
Climbing Rope, 1/2 in x 150 ft, 32 Strand
Mfr # 20TL68
Zoro # G8484594
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 32
- Rope Length 150 ft
Product Information
- Brand Zoro Select
- MFR # 20TL68
- Zoro # G8484594
- UPC # 190735421406
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 150 ft |
Length | 150 ft. |
Rope Diameter | 1/2 in |
Overall Length | 150 ft |
Diameter | 1/2 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 8,200 lbf, Working Load Limit 820 lb, Rope Construction Diamond Braid, Diameter 1/2 in, Overall Length 150 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 32, Core Type Strand Core, Core Strand Count 14, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 42-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2436-95)
- GLEASON REEL Wall/Column Mount, 50lb., 12 ft., SwingBoom (WS50-WS12)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 240,000 lb. Cap (RS-120-SLP)
- WESTWARD Replacement Handle, 30", Gray (411-30-HDL)
- ZORO SELECT Rope, 600ft, Orng, 215lb., Polyprpylne (340120-00600-666)
- ZORO SELECT Rope, 600ft, Wht, 1430lb., Nylon (430240-WHT-00600-05131)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 600 ft. (430080-WHT-00600-05320)
- ZORO SELECT Rope, Cotton, 1/2in Dia, 300 ft. (CTF08-01)
- ZORO SELECT Rope, Nylon, 1in Dia, 600 ft. (430320-WHT-00600-05510)
- ZORO SELECT Rope, 600ft, Yllw, 1220lb., Polyprpylne (350320-YEL-00600-R0305)
- ALL GEAR Round Braid Ppl Rope, 3/8In dia., 50ft L (AGUH3850)
- Zoro Select Ropes